BA/10K-3-LPW-5
BAPI HVAC Sensors, Low Profile Button Sensor Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/10K-3-LPW-5

BAPI HVAC Sensors, Low Profile Button Sensor Series

BA/10K-3-LPW-5

BAPI HVAC Sensors, Low Profile Button Sensor Series
Temp Sensor, Low Profile Button,
Item Number
BA/10K-3-LPW-5
MFG Item Number
24026
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Low Profile Button Sensor Series
Item #
BA/10K-3-LPW-5
Temp Sensor, Low Profile Button,

Low Profile Button Sensor Series Information

  • Small Flush Sensor Mounting
  • Accurate Direct Air Measurement
  • Paintable with Latex or Oil Base
  • Wide Selection of Sensing Elements
  • Limited Lifetime Warranty
The Low Profile "Button" Sensor is ideal for locations where aesthetics are as important as the temperature measurement. The inconspicuous wall sensor mounts easily by pushing through a 1/2" hole and secured with a peel off tape strip. The only visible portion is a flush 7/8" dot on the wall.

Specifications

Specifications
Manufacturer Part Number 24026
Manufacturer BAPI
Product Series Low Profile Button Sensor
Family Series BAPI HVAC Sensors, Low Profile Button Sensor Series
Description Temp Sensor, Low Profile Button, White
Application Surface
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-100% RH
Operating Temperature -40-185 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.1 lbs
Gross Weight 0.1 lbs