BA/10K-3-O-BB2
BAPI HVAC Sensors, Outside Air Unit Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/10K-3-O-BB2

BAPI HVAC Sensors, Outside Air Unit Series

BA/10K-3-O-BB2

BAPI HVAC Sensors, Outside Air Unit Series
Temp Sensor, Outside Air
Item Number
BA/10K-3-O-BB2
MFG Item Number
22799
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Outside Air Unit Series
Item #
BA/10K-3-O-BB2
Temp Sensor, Outside Air

Outside Air Unit Series Information

  • Quick‑Response Sensor
  • Well‑Vented, Light‑Colored Sensor Guard
  • Four Watertight Enclosure Styles
  • Wide Selection of Temperature Sensing Elements
Outside Air Units are designed to be mounted outdoors. The UV‑resistant plastic shield keeps the sensor out of the sunlight and allows for excellent air circulation. The units are available in a cast aluminum Weatherproof enclosure which carries a NEMA 3R rating or a BAPI‑Box or BAPI‑Box 2 which are made of UV‑resistant polycarbonate and carry an IP66 rating. BAPI also offers optional liquid‑tight fittings. For a comparison of the enclosure styles, please see the App. Notes section.

Videos

Specifications

Specifications
Manufacturer Part Number 22799
Manufacturer BAPI
Product Series Outside Air Unit
Family Series BAPI HVAC Sensors, Outside Air Unit Series
Description Temp Sensor, Outside Air
Application Outdoor
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-100% RH
Operating Temperature -40-85 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.8 lbs
Gross Weight 0.8 lbs