BA/10K-3-P-18.25-TFE
BAPI HVAC Sensors, Replacment Temperature Probe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/10K-3-P-18.25-TFE

BAPI HVAC Sensors, Replacment Temperature Probe Series

BA/10K-3-P-18.25-TFE

BAPI HVAC Sensors, Replacment Temperature Probe Series
Temp Sensor, Replacement Probe,
Item Number
BA/10K-3-P-18.25-TFE
MFG Item Number
11458
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Replacment Temperature Probe Series
Item #
BA/10K-3-P-18.25-TFE
Temp Sensor, Replacement Probe,

Replacment Temperature Probe Series Information

  • Plenum‑rated Etched Teflons Leads or Cable
  • Probe Lengths from 1.75" to 48"
  • 3/4" Stainless Steel Probes
  • Fits BAPI Duct, Immersion or Remote Sensor Applications
  • Double Encapsulated
BAPI's Duct, Immersion and Remote temperature replacement probes are easy to field swap to save time and money when the old probe becomes damaged or the sensor requirements have changed.

Specifications

Specifications
Manufacturer Part Number 11458
Manufacturer BAPI
Product Series Replacment Temperature Probe
Family Series BAPI HVAC Sensors, Replacment Temperature Probe Series
Description Temp Sensor, Replacement Probe, Etched Teflon Leads
Application Duct, Immersion, Indoor
Output 10 kOhm
Humidity Sensor No
Operating Temperature -40-221 °F
Probe Length 1.5 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.1 lbs
Gross Weight 0.1 lbs