Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA-1515 Penn Union Terminals, BA Series, Bronze Coupler
BA-1515 Penn Union Terminals, BA Series, Bronze Coupler
This item cannot be canceled or returned
Description
- For Joining Equal Sizes of Copper Tubing End to End
- Manufactured from High Strength Cast Copper Alloy
- Furnished with Silicon Bronze Bolts, Nuts, and Lockwashers for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
BA1515 |
| Manufacturer |
Penn Union |
| Product Series |
BA |
| Family Series |
Penn Union Terminals, BA Series |
| Description |
Bronze Coupler |
| Terminal Type |
Couplers |
| Material |
Copper Alloy |
| IPS Size |
1-1/2 " |
| Bolt Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BA-1515
Penn Union Terminals, BA Series