BA/1K(3)-I-8
BAPI HVAC Sensors, Extreme Temp Platinum RTD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/1K(3)-I-8

BAPI HVAC Sensors, Extreme Temp Platinum RTD Series

BA/1K(3)-I-8

BAPI HVAC Sensors, Extreme Temp Platinum RTD Series
Temp Sensor, Immersion, 8 Inch
Item Number
BA/1K(3)-I-8
MFG Item Number
12563
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Extreme Temp Platinum RTD Series
Item #
BA/1K(3)-I-8
Temp Sensor, Immersion, 8 Inch

Extreme Temp Platinum RTD Series Information

  • Stainless Steel Probe & Industrial Construction
  • Double‑ended 1/2" NPT Stainless Steel Fitting
  • Optional Weatherproof Enclosure
  • Standard or Outside Mount Confi gurations
The Extreme Temperature Platinum RTD Units are designed for use in applications from ‑200 C to 600 C. They are packaged to handle vibration, moisture, and wide temperature ranges.

Specifications

Specifications
Manufacturer Part Number 12563
Manufacturer BAPI
Product Series Extreme Temp Platinum RTD
Family Series BAPI HVAC Sensors, Extreme Temp Platinum RTD Series
Description Temp Sensor, Immersion, 8 Inch
Application Boiler, Cryogenic, Stack
Output 1 kOhm Platinum RTD
Humidity Sensor No
Humidity Range 0-100% RH
Operating Temperature -40-185 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.35 lbs
Gross Weight 0.35 lbs