BA/1K-S
BAPI HVAC Sensors, Strap Unit Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/1K-S

BAPI HVAC Sensors, Strap Unit Series

BA/1K-S

BAPI HVAC Sensors, Strap Unit Series
Temp Sensor, Strap Unit
Item Number
BA/1K-S
MFG Item Number
798
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Strap Unit Series
Item #
BA/1K-S
Temp Sensor, Strap Unit

Strap Unit Series Information

  • Clamp‑On, Strap On or Remote Probe Options
  • Double Encapsulated Sensors
  • Wide Selection of Temperature Sensing Elements
These units are designed to monitor water temperature in retrofit or filled pipe applications. The strap units fit around the outside of a pipe, greatly reducing installation cost, while the remote probes are strapped directly onto the pipe.

Specifications

Specifications
Manufacturer Part Number 798
Manufacturer BAPI
Product Series Strap Unit
Family Series BAPI HVAC Sensors, Strap Unit Series
Description Temp Sensor, Strap Unit
Application Pipe
Output 1 kOhm Platinum RTD
Humidity Sensor No
Humidity Range 0-95% RH
Operating Temperature -65-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.55 lbs
Gross Weight 0.55 lbs