BA/1K-SP-Z10-Z-CG
BAPI HVAC Sensors, Wall Plate with Rotary Setpoint Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/1K-SP-Z10-Z-CG

BAPI HVAC Sensors, Wall Plate with Rotary Setpoint Series

BA/1K-SP-Z10-Z-CG

BAPI HVAC Sensors, Wall Plate with Rotary Setpoint Series
Temp Sensor, Wall Plate w Rotary
Item Number
BA/1K-SP-Z10-Z-CG
MFG Item Number
35183
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Wall Plate with Rotary Setpoint Series
Item #
BA/1K-SP-Z10-Z-CG
Temp Sensor, Wall Plate w Rotary

Wall Plate with Rotary Setpoint Series Information

  • Stainless Steel Wall Plate
  • Rotary Setpoint Adjustment
  • Occupant Override Pushbutton (optional)
  • 3.5 mm Communication Jack (optional)
  • Pressure Pickup Port (optional)
  • Wide Selection of Temperature Sensing Elements
  • Limited Lifetime Warranty

Specifications

Specifications
Manufacturer Part Number 35183
Manufacturer BAPI
Product Series Wall Plate with Rotary Setpoint
Family Series BAPI HVAC Sensors, Wall Plate with Rotary Setpoint Series
Description Temp Sensor, Wall Plate w Rotary Setpoint
Application Indoor
Output 1 kOhm Platinum RTD
Humidity Sensor No
Humidity Range 0-95% RH
Operating Temperature -20-60 °C
Function Temperature
Display No Display
Override No
Set Point Yes
Net Weight 0.3 lbs
Gross Weight 0.3 lbs