Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA-2-16-W Eaton's B-Line series Mechanical Support, Twist Fastener, White, 5/8in. Stud
MFG Item Number
78101118010
BA-2-16-W Eaton's B-Line series Mechanical Support, Twist Fastener, White, 5/8in. Stud
MFG Item Number
78101118010
This item cannot be canceled or returned
Description
Mechanical Support, Series
Twist Fastener, White, 5/8in. Stud
Specifications
Specifications
| Manufacturer Part Number |
78101118010 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
Twist Fastener, White, 5/8in. Stud Lenght, w/Pal Nut |
| Hardware Type |
Twist-Type Fastener |
| For Use With |
Fixture |
| Mounting |
Clip-On |
| T-Bar Size |
15/16 " |
| Capacity |
25 lbs |
| Approvals |
cULus |
| Comments |
#8-32 Threaded, 5/8 in Length Stud w/ Pal Nut |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
BA-2-16-W
Eaton's B-Line series Mechanical Support