Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA-2-9-7 Eaton's B-Line series Mechanical Support, Twist Fastener, Black, 7/16in. Stud
MFG Item Number
78101103466
BA-2-9-7 Eaton's B-Line series Mechanical Support, Twist Fastener, Black, 7/16in. Stud
MFG Item Number
78101103466
This item cannot be canceled or returned
Description
Mechanical Support, Series
Twist Fastener, Black, 7/16in. Stud
Specifications
Specifications
| Manufacturer Part Number |
78101103466 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
Twist Fastener, Black, 7/16in. Stud Length, w/Pal Nut, For Use with 9/16in. T-Bar |
| Hardware Type |
Twist-Type Fastener |
| For Use With |
Fixture |
| Mounting |
Clip-On |
| T-Bar Size |
9/16 " |
| Capacity |
25 lbs |
| Approvals |
cULus |
| Comments |
#8-32 Threated, 7/16 in Length Stud w/ Pal Nut |
| Net Weight |
0 lbs |
| Gross Weight |
0.02 lbs |
BA-2-9-7
Eaton's B-Line series Mechanical Support