Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BA-4-16-32
Eaton's B-Line series Mechanical Support
Acoustical Tee, White, 2in. Stud
MFG Item Number
78101118030
This item cannot be canceled or returned
Description
Mechanical Support, Series
Acoustical Tee, White, 2in. Stud
Specifications
Specifications
| Manufacturer Part Number |
78101118030 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
Acoustical Tee, White, 2in. Stud Length, Includes BA-4-WN Nut |
| Hardware Type |
Twist-Type Fastener |
| For Use With |
Fixture |
| Mounting |
Clip-On |
| T-Bar Size |
15/16 " |
| Capacity |
50 lbs |
| Approvals |
cULus |
| Comments |
1/4-20 Threaded, 2 in Length Stud |
| Net Weight |
0 lbs |
| Gross Weight |
0.057 lbs |
BA-4-16-32
Eaton's B-Line series Mechanical Support