Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BA-4-16-W
Eaton's B-Line series Mechanical Support
Acoustical Tee, White, 1-1/2in. Stud
MFG Item Number
78101118055
This item cannot be canceled or returned
Description
Mechanical Support, Series
Acoustical Tee, White, 1-1/2in. Stud
Specifications
Specifications
| Manufacturer Part Number |
78101118055 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
Acoustical Tee, White, 1-1/2in. Stud Length |
| Hardware Type |
Twist-Type Fastener |
| For Use With |
Fixture |
| Mounting |
Clip-On |
| T-Bar Size |
15/16 " |
| Capacity |
50 lbs |
| Approvals |
cULus |
| Comments |
1/4-20 Threaded, 5/8 in Length Stud |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
BA-4-16-W
Eaton's B-Line series Mechanical Support