Series Information
| Manufacturer Part Number | 25851 |
|---|---|
| Manufacturer | BAPI |
| Family Series | BAPI HVAC Sensors |
| Description | Temp Sensor, Strap Unit |
| Application | Indoor |
| Humidity Sensor | No |
| Operating Temperature | -40-185 °F |
| Function | Temperature |
| Display | No Display |
| Override | No |
| Set Point | Yes |
| Approvals | FCC |
| Comments | Wireless Temperature Transmitter with Setpoint Adjustment |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |