Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA/BS2-WT-SO
Wireless Temperature Transmitter
This item cannot be canceled or returned
Description
Wireless Temperature Transmitter
Specifications
Specifications
| Manufacturer Part Number |
18763 |
| Manufacturer |
BAPI |
| Family Series |
BAPI HVAC Sensors |
| Description |
Wireless Temperature Transmitter |
| Application |
Indoor |
| Humidity Sensor |
No |
| Operating Temperature |
-40-185 °F |
| Function |
Temperature |
| Display |
No Display |
| Override |
Yes |
| Set Point |
Yes |
| Approvals |
FCC |
| Comments |
Wireless Temperature Transmitter with Setpoint & Override |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
BA/BS2-WT-SO
BAPI HVAC Sensors