Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAPI HVAC Sensors, CO2 Room Sensor Series
BA/BS3C-ACD10-Z-LED
BAPI HVAC Sensors, CO2 Room Sensor Series
Item Number
BA/BS3C-ACD10-Z-LED
This item cannot be canceled or returned
Description
HVAC Sensors, CO2 Room Sensor Series
Item #
BA/BS3C-ACD10-Z-LED
CO2 Room Sensor Series Information
Specifications
Specifications
| Manufacturer Part Number |
27064 |
| Manufacturer |
BAPI |
| Product Series |
CO2 Room Sensor |
| Family Series |
BAPI HVAC Sensors, CO2 Room Sensor Series |
| Description |
CO2 Sensor |
| Type |
Carbon Dioxide |
| Application |
Indoor |
| Input |
15-35 VDC |
| Output |
0-10 VDC |
| Humidity Sensor |
No |
| Operating Temperature |
32-122 °F |
| Display |
LCD |
| Override |
No |
| Set Point |
No |
| Comments |
BA/BS3C-ACD10-Z-LED |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
BA/BS3C-ACD10-Z-LED
BAPI HVAC Sensors, CO2 Room Sensor Series