BA/BS4MBF-C-H2-F1-J
BAPI HVAC Sensors, BAPI-Stat 4 ModBus Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/BS4MBF-C-H2-F1-J BAPI HVAC Sensors, BAPI-Stat 4 ModBus Series, Temp/Humidity Sensor, BAPI Stat4,

MFG Item Number
36181

BA/BS4MBF-C-H2-F1-J BAPI HVAC Sensors, BAPI-Stat 4 ModBus Series, Temp/Humidity Sensor, BAPI Stat4,

MFG Item Number
36181
Item Number
BA/BS4MBF-C-H2-F1-J
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, BAPI-Stat 4 ModBus Series
Item #
BA/BS4MBF-C-H2-F1-J
Temp/Humidity Sensor, BAPI Stat4,

BAPI-Stat 4 ModBus Series Information

  • Modbus Serial Communications Protocol
  • BAPI‑Stat 4 Style Enclosure with Optional Large Display
  • Robust Tactile Pushbuttons on Display Units
  • Setpoint Adjustment on Display Unit Available
  • Optional Humidity Measurement, Fan Speed Control and Occupant Override
The BAPI‑Stat 4MB unit features an optional large LCD with all the visual indicators on the display itself. Display units provide local indication of temperature with temperature setpoint adjustment and optional occupant override. The unit is also available with humidity measurement and fan speed/mode adjustment for applications with fan coils, heat pumps or unit ventilators.

Specifications

Specifications
Manufacturer Part Number 36181
Manufacturer BAPI
Product Series BAPI-Stat 4 ModBus
Family Series BAPI HVAC Sensors, BAPI-Stat 4 ModBus Series
Description Temp/Humidity Sensor, BAPI Stat4, Modbus Room
Application Indoor
Output Modbus, RS-485
Input 24 VAC, 24 VDC
Humidity Range 0-95 % RH
Display LCD
Override Yes
Set Point Yes
Approvals CE
Operating Temperature 50-90 °F
Comments BA/BS4MBF-C-H2-F1-J
Net Weight 0.275 lbs
Gross Weight 0.275 lbs