Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA/BS4MBF-C-HN-FN-Z
Temp Sensor, BAPI-Stat4 Modbus Room,
Item Number
BA/BS4MBF-C-HN-FN-Z
This item cannot be canceled or returned
Description
Item #
BA/BS4MBF-C-HN-FN-Z
Temp Sensor, BAPI-Stat4 Modbus Room,
Specifications
Specifications
| Manufacturer Part Number |
37586 |
| Manufacturer |
BAPI |
| Family Series |
BAPI HVAC Sensors |
| Description |
Temp Sensor, BAPI-Stat4 Modbus Room, No Humidity |
| Application |
Indoor |
| Output |
Modbus |
| Humidity Sensor |
No |
| Humidity Range |
0-95% RH |
| Operating Temperature |
50-90 °F |
| Function |
Temperature |
| Display |
LCD |
| Override |
No |
| Set Point |
Yes |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BA/BS4MBF-C-HN-FN-Z
BAPI HVAC Sensors