Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA/H200-O-WP BAPI HVAC Sensors, Outside Air Units Series, Humidity Sensor, Outside Air
BA/H200-O-WP BAPI HVAC Sensors, Outside Air Units Series, Humidity Sensor, Outside Air
This item cannot be canceled or returned
Description
HVAC Sensors, Outside Air Units Series
Humidity Sensor, Outside Air
Outside Air Units Series Information
Specifications
Specifications
| Manufacturer Part Number |
11039 |
| Manufacturer |
BAPI |
| Product Series |
Outside Air Units |
| Family Series |
BAPI HVAC Sensors, Outside Air Units Series |
| Description |
Humidity Sensor, Outside Air |
| Application |
Outdoor |
| Output |
0-5 VDC, 4-20 mA |
| Input |
10-35 VDC |
| Humidity Range |
10-90 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Comments |
BA/H200-O-WP |
| Net Weight |
1.125 lbs |
| Gross Weight |
1.125 lbs |
BA/H200-O-WP
BAPI HVAC Sensors, Outside Air Units Series