Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA/H210-D-BB2 BAPI HVAC Sensors, Duct Units Series, Humidity Sensor, Duct
BA/H210-D-BB2 BAPI HVAC Sensors, Duct Units Series, Humidity Sensor, Duct
Item Number
BA/H210-D-BB2
This item cannot be canceled or returned
Description
HVAC Sensors, Duct Units Series
Duct Units Series Information
Specifications
Specifications
| Manufacturer Part Number |
23484 |
| Manufacturer |
BAPI |
| Product Series |
Duct Units |
| Family Series |
BAPI HVAC Sensors, Duct Units Series |
| Description |
Humidity Sensor, Duct |
| Application |
Duct |
| Output |
0-10 VDC |
| Input |
15-27 VAC, 15-35 VDC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Operating Temperature |
-40-158 °F |
| Comments |
BA/H210-D-BB2 |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
BA/H210-D-BB2
BAPI HVAC Sensors, Duct Units Series