Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA/H300-R-COPLAWHITE BAPI HVAC Sensors, Delta Style Room Series, Humidity Sensor
BA/H300-R-COPLAWHITE BAPI HVAC Sensors, Delta Style Room Series, Humidity Sensor
Item Number
BA/H300-R-COPLAWHITE
This item cannot be canceled or returned
Description
HVAC Sensors, Delta Style Room Series
Item #
BA/H300-R-COPLAWHITE
Delta Style Room Series Information
Specifications
Specifications
| Manufacturer Part Number |
28609 |
| Manufacturer |
BAPI |
| Product Series |
Delta Style Room |
| Family Series |
BAPI HVAC Sensors, Delta Style Room Series |
| Description |
Humidity Sensor |
| Application |
Indoor |
| Output |
0-5 VDC, 4-20 mA |
| Input |
10-35 VDC, 12-24 VAC |
| Humidity Range |
10-90 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Comments |
BA/H300-R-Copla White |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
BA/H300-R-COPLAWHITE
BAPI HVAC Sensors, Delta Style Room Series