Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA/HQPF-X-X-25K00CG-ES BAPI HVAC Sensors, BA/HQPF-X-X-25K00CG-ES
MFG Item Number
BA/HQPF-X-X-25K00CG-ES
BA/HQPF-X-X-25K00CG-ES BAPI HVAC Sensors, BA/HQPF-X-X-25K00CG-ES
MFG Item Number
BA/HQPF-X-X-25K00CG-ES
This item cannot be canceled or returned
Description
Item #
BA/HQPF-X-X-25K00CG-ES
Specifications
Specifications
| Manufacturer Part Number |
BA/HQPF-X-X-25K00CG-ES |
| Manufacturer |
BAPI |
| Family Series |
BAPI HVAC Sensors |
| Description |
BA/HQPF-X-X-25K00CG-ES |
| Application |
Indoor |
| Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
| Input |
24 VAC, 24 VDC, 5 VDC |
| Humidity Range |
0-95 % RH |
| Display |
LCD |
| Override |
Yes |
| Set Point |
Yes |
| Operating Temperature |
32-122 °F |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.435 lbs |
BA/HQPF-X-X-25K00CG-ES
BAPI HVAC Sensors