BA/LC-RD
BAPI HVAC Sensors, Echelon Compatible L-Temp Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/LC-RD

BAPI HVAC Sensors, Echelon Compatible L-Temp Series

BA/LC-RD

BAPI HVAC Sensors, Echelon Compatible L-Temp Series
Temp Sensor, Echelon Compatible,
Item Number
BA/LC-RD
MFG Item Number
11616
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Echelon Compatible L-Temp Series
Item #
BA/LC-RD
Temp Sensor, Echelon Compatible,

Echelon Compatible L-Temp Series Information

  • Optional Setpoint, Display, Override and Fan Speed
  • C or F Operation (user selectable)
  • Onboard Neuron 3120 Chip
  • Standard 4‑Wire Termination
  • Two Year Warranty
BAPI's Echelon. compatible "L‑Temp" Unit features measurement and display of local temperature (C or F), as well as display of outdoor temperature and outdoor humidity ‑ all in one package.

Specifications

Specifications
Manufacturer Part Number 11616
Manufacturer BAPI
Product Series Echelon Compatible L-Temp
Family Series BAPI HVAC Sensors, Echelon Compatible L-Temp Series
Description Temp Sensor, Echelon Compatible, L-Temp
Application Indoor, Outdoor
Humidity Sensor Yes
Humidity Range 0-95% RH
Operating Temperature 32-122 °F
Function Humidity, Temperature
Display LCD
Override No
Set Point No
Net Weight 0.215 lbs
Gross Weight 0.215 lbs