Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA/LCH2-RSOD BAPI HVAC Sensors, BAPI Stat L-Combo Series, Temp/Humidity Sensor, Echelon
BA/LCH2-RSOD BAPI HVAC Sensors, BAPI Stat L-Combo Series, Temp/Humidity Sensor, Echelon
This item cannot be canceled or returned
Description
HVAC Sensors, BAPI Stat L-Combo Series
Temp/Humidity Sensor, Echelon
BAPI Stat L-Combo Series Information
Specifications
Specifications
| Manufacturer Part Number |
6781 |
| Manufacturer |
BAPI |
| Product Series |
BAPI Stat L-Combo |
| Family Series |
BAPI HVAC Sensors, BAPI Stat L-Combo Series |
| Description |
Temp/Humidity Sensor, Echelon Compatible, L-Combo |
| Application |
Indoor |
| Output |
FTT-10A Transceiver |
| Input |
12-28 VAC, 8-24 VDC |
| Humidity Range |
10-90 % RH |
| Display |
LCD |
| Override |
Yes |
| Set Point |
Yes |
| Operating Temperature |
32-122 °F |
| Comments |
BA/LCH2-RSOD |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
BA/LCH2-RSOD
BAPI HVAC Sensors, BAPI Stat L-Combo Series