BA/LDT4-PS-BB-LTF
BAPI HVAC Sensors, Water Leak Detector Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/LDT4-PS-BB-LTF

BAPI HVAC Sensors, Water Leak Detector Series

BA/LDT4-PS-BB-LTF

BAPI HVAC Sensors, Water Leak Detector Series
Water Leak Detector Transmitter w 2
Item Number
BA/LDT4-PS-BB-LTF
MFG Item Number
33714
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Water Leak Detector Series
Item #
BA/LDT4-PS-BB-LTF
Water Leak Detector Transmitter w 2

Water Leak Detector Series Information

  • Detection Within 5 Seconds with Local LED Alarm Indication
  • 5 Amp or 0.5 Amp Relays @ 30VAC/DC
  • One Piece, Rope or Remote Sensor Design
  • Adjustable Detection Level with Bottom or Pan Edge Mounting
  • 24 VAC or VDC Power
  • NEMA 4 Enclosure
The Water Leak Detector is designed to sense the presence of water and alert a central monitoring system of the potentially destructive situation. Upon water detection, the alarm relays change state, and a local red LED illuminates. The transmitter can be set for latching or non‑latching alarm, and normally energized or normally de‑energized operation.

Videos

Specifications

Specifications
Manufacturer Part Number 33714
Manufacturer BAPI
Product Series Water Leak Detector
Family Series BAPI HVAC Sensors, Water Leak Detector Series
Description Water Leak Detector Transmitter w 2 SPDT 5A Contacts
Type Stand Alone
Voltage 24 VAC
Current Rating 5,000 mA max @ 30 VAC
Operating Temperature -40-185 °F
Alarm Contact Count 2
Status Indicator Yes
Mounting DIN Rail
Terminal Type Terminal Strip
Approvals UL94V0, UV
Protection Rating IP66
NEMA Rating NEMA 4
Comments This Unit is not Intended to be a Safety Device, Relay De-energizes on Loss of Power
Net Weight 1.4 lbs
Gross Weight 1.4 lbs