Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BAPI HVAC Sensors, Wall Plate Unit Series
BA/SM990423-AP
BAPI HVAC Sensors, Wall Plate Unit Series
Temp Sensor, Wall Plate, Aluminum
Item Number
BA/SM990423-AP
This item cannot be canceled or returned
Description
HVAC Sensors, Wall Plate Unit Series
Temp Sensor, Wall Plate, Aluminum
Wall Plate Unit Series Information
Etched Teflon Leadwires and Foamback Insulator Several Material, Finish and Color Options Wide Selection of Temperature Sensing Elements Limited Lifetime Warranty Wall Plates are ideal for areas where a discreet, rugged zone sensor is required. All Wall Plates feature 3/4" closed cell foam backing which covers the plate and insulates it from wall temperature. All units also feature etched Teflon leadwires and double encapsulated sensors to create a watertight package that can perform in the real world.
Specifications
Specifications
Manufacturer Part Number
2979
Manufacturer
BAPI
Product Series
Wall Plate Unit
Family Series
BAPI HVAC Sensors, Wall Plate Unit Series
Description
Temp Sensor, Wall Plate, Aluminum
Application
Indoor
Humidity Sensor
No
Humidity Range
0-95% RH
Operating Temperature
-20-70 °C
Function
Temperature
Display
No Display
Override
No
Set Point
No
Net Weight
0.125 lbs
Gross Weight
0.22 lbs
BA/SM990423-AP
BAPI HVAC Sensors, Wall Plate Unit Series