Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAPI HVAC Sensors, VOC Rough Service Sensor Series
BA/VOC10(0TO5000)-V-BB
BAPI HVAC Sensors, VOC Rough Service Sensor Series
Item Number
BA/VOC10(0TO5000)-V-BB
This item cannot be canceled or returned
Description
HVAC Sensors, VOC Rough Service Sensor Series
Item #
BA/VOC10(0TO5000)-V-BB
VOC Rough Service Sensor Series Information
Specifications
Specifications
| Manufacturer Part Number |
36390 |
| Manufacturer |
BAPI |
| Product Series |
VOC Rough Service Sensor |
| Family Series |
BAPI HVAC Sensors, VOC Rough Service Sensor Series |
| Description |
VOC Rough Service Sensor |
| Type |
Carbon Dioxide, Volatile Organic Compounds |
| Application |
Gas |
| Input |
12-24 VDC, 18-24 VAC |
| Output |
0-10 VDC |
| Humidity Sensor |
No |
| Display |
LED Indicator |
| Override |
No |
| Set Point |
No |
| Comments |
BA/VOC10(0 to 5000)-V-BB |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
BA/VOC10(0TO5000)-V-BB
BAPI HVAC Sensors, VOC Rough Service Sensor Series