BA/WT-D-4
BAPI HVAC Sensors, 418 MHz Duct Temperature Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/WT-D-4

BAPI HVAC Sensors, 418 MHz Duct Temperature Series

BA/WT-D-4

BAPI HVAC Sensors, 418 MHz Duct Temperature Series
Temp Sensor, Duct, 4 Inch
Item Number
BA/WT-D-4
MFG Item Number
18165
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 418 MHz Duct Temperature Series
Item #
BA/WT-D-4
Temp Sensor, Duct, 4 Inch

418 MHz Duct Temperature Series Information

  • 8 Year Battery Life (with two 3.6 volt lithium batteries, full AA size)
  • 100 Foot In‑Building Range, Extendable to 1,000 Feet with Repeater
  • Transmitted signals can be converted to Voltage, Current or Resistive Outputs for the Controller
  • Probe Lengths: 4", 8", 12" and 18"
  • Watertight BAPI‑Box Enclosure and Stainless Steel Probes
  • Etched Teflon Leadwires & Double Encapsulated Sensors
BAPI Wireless Duct 418 MHz Temperature Transmitters feature closed cell foam to seal the probe insertion hole and to absorb vibration.Mounting feet allow for easy installation directly to the wall of the duct.The Duct Units come with etched teflon leadwires, double encapsulated sensors and a watertight BAPI‑Box enclosure to withstand high humidity and condensation and perform under real world conditions.The units are available with probe lengths from 4" to 18" to accommodate most duct shapes and sizes.Custom probe lengths are also available.The Wireless Duct Temperature Transmitter measures the duct temperature and transmits the data through 418MHz RF to a receiver.It has an in‑building range of 100 feet and an estimated battery life of 8 years using two high‑capacity 3.6V lithium batteries with a transmit rate of about once every 20 seconds.Each transmitter has a unique address with built in error detection.Each variable sent by the transmitter is picked up by the receiver and converted by a BAPI Analog Output Module to a voltage, current or resistance signal which is sent to the controller

Specifications

Specifications
Manufacturer Part Number 18165
Manufacturer BAPI
Product Series 418 MHz Duct Temperature
Family Series BAPI HVAC Sensors, 418 MHz Duct Temperature Series
Description Temp Sensor, Duct, 4 Inch
Application Duct
Humidity Sensor No
Operating Temperature -40-185 °F
Probe Length 4 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals FCC
Net Weight 1.25 lbs
Gross Weight 1.25 lbs