BA010192071211

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA010192071211

KTR Couplings, BoWex Series

BA010192071211

KTR Couplings, BoWex Series
BOWEX 19/SI/.500/SS
MFG Item Number
BA010192071211
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, BoWex Series
Item #
BA010192071211
BOWEX 19/SI/.500/SS

BoWex Series Information

BoWex couplings are designed to transmit torque between drive and driven components via curved tooth hubs and a nylon sleeve. The combination of these components provides a torsionally stiff connection and accommodation for misalignments. This product is available in materials and elements that are optimized for close coupled applications. BoWex couplings, suitable for horizontal or vertical applications, are constructed from a variety of materials providing a torsionally stiff platform optimizing the balance between coupling performance and application requirements. The double‑crowned tooth reduces edge loading while accommodating misalignments and transmitting torque. The symmetrical relationship of the hubs and floating nylon sleeve allows for minimal maintenance in a close coupled design.


Specifications

Specifications
Manufacturer Part Number BA010192071211
Manufacturer KTR
Product Series BoWex
Family Series KTR Couplings, BoWex Series
Description BOWEX 19/SI/.500/SS
Style Curved-Tooth Shaft Coupling
Size 19
Shaft Size 1/2 "
Keyway Size No Keyway
Assembly Type Bore, Set Screw
Material Sintered Steel
Hub Design Regular Hub
Bore/Major/Outside Diam 12
Net Weight 0 lbs
Gross Weight 0 lbs