Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA010422042201
BOWEX 42/SI/13T/.875/SAE/CC/32L
MFG Item Number
BA010422042201
This item cannot be canceled or returned
Description
BOWEX 42/SI/13T/.875/SAE/CC/32L
Specifications
Specifications
| Manufacturer |
KTR |
| Family Series |
KTR Miscellaneous |
| Manufacturer Part Number |
BA010422042201 |
| Description |
BOWEX 42/SI/13T/.875/SAE/CC/32L |
| Net Weight |
1.535 lbs |
| Gross Weight |
1.545 lbs |
BA010422042201
KTR Miscellaneous