Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA010482043212 KTR Miscellaneous, BOWEX T48/SI/14T/1.250/SAE/CC/37L
MFG Item Number
BA010482043212
BA010482043212 KTR Miscellaneous, BOWEX T48/SI/14T/1.250/SAE/CC/37L
MFG Item Number
BA010482043212
This item cannot be canceled or returned
Description
BOWEX T48/SI/14T/1.250/SAE/CC/37L
Specifications
Specifications
| Manufacturer |
KTR |
| Family Series |
KTR Miscellaneous |
| Manufacturer Part Number |
BA010482043212 |
| Description |
BOWEX T48/SI/14T/1.250/SAE/CC/37L |
| Net Weight |
1.72 lbs |
| Gross Weight |
1.745 lbs |
BA010482043212
KTR Miscellaneous