BA010652004200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA010652004200

KTR Couplings, BoWex Series

BA010652004200

KTR Couplings, BoWex Series
M-65 SERIES HUB W/ 42MMX12MM BORE
MFG Item Number
BA010652004200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, BoWex Series
Item #
BA010652004200
M-65 SERIES HUB W/ 42MMX12MM BORE

BoWex Series Information

BoWex couplings are designed to transmit torque between drive and driven components via curved tooth hubs and a nylon sleeve. The combination of these components provides a torsionally stiff connection and accommodation for misalignments. This product is available in materials and elements that are optimized for close coupled applications. BoWex couplings, suitable for horizontal or vertical applications, are constructed from a variety of materials providing a torsionally stiff platform optimizing the balance between coupling performance and application requirements. The double‑crowned tooth reduces edge loading while accommodating misalignments and transmitting torque. The symmetrical relationship of the hubs and floating nylon sleeve allows for minimal maintenance in a close coupled design.


Specifications

Specifications
Manufacturer Part Number BA010652004200
Manufacturer KTR
Product Series BoWex
Family Series KTR Couplings, BoWex Series
Description M-65 SERIES HUB W/ 42MMX12MM BORE
Style Curved-Tooth Shaft Coupling
Size 65
Shaft Size 42 mm
Keyway Size 12 mm
Assembly Type Bore, Keyway, Set Screw
Material Sintered Steel
Hub Design Regular Hub
Bore/Major/Outside Diam 42
Net Weight 5.02 lbs
Gross Weight 5.02 lbs