Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA019305411271
PMP/SAE 3/ST/SAE-C/2-4/9.5
MFG Item Number
BA019305411271
This item cannot be canceled or returned
Description
PMP/SAE 3/ST/SAE-C/2-4/9.5
Specifications
Specifications
| Manufacturer |
KTR |
| Family Series |
KTR Miscellaneous |
| Manufacturer Part Number |
BA019305411271 |
| Description |
PMP/SAE 3/ST/SAE-C/2-4/9.5 |
| Net Weight |
31.55 lbs |
| Gross Weight |
31.55 lbs |
BA019305411271
KTR Miscellaneous