Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KTR Miscellaneous, Rotex Series
BA020245172200
KTR Miscellaneous, Rotex Series
ROTEX Hub, 7/8in. Bore, 3/16in. Keyway
MFG Item Number
BA020245172200
This item cannot be canceled or returned
Description
ROTEX Hub, 7/8in. Bore, 3/16in. Keyway
Specifications
Specifications
| Manufacturer |
KTR |
| Family Series |
KTR Miscellaneous, Rotex Series |
| Product Series |
ROTEX |
| Manufacturer Part Number |
BA020245172200 |
| Description |
ROTEX Hub, 7/8in. Bore, 3/16in. Keyway Steel, Size 24 |
| Net Weight |
1.105 lbs |
| Gross Weight |
1.105 lbs |
BA020245172200
KTR Miscellaneous, Rotex Series