Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA1-32 Eaton's B-Line series Mechanical Support, BA1-32
MFG Item Number
78101118075
BA1-32 Eaton's B-Line series Mechanical Support, BA1-32
MFG Item Number
78101118075
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101118075 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BA1-32 |
| Hardware Type |
Fixture Hanger |
| For Use With |
Fixture |
| Mounting |
Clamp |
| T-Bar Size |
15/16 " |
| Capacity |
65 lbs |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.095 lbs |
BA1-32
Eaton's B-Line series Mechanical Support