BA10EZ8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA10EZ8 Burndy Terminals, BA-EZ Series, FL FORK, #12-10, 6-8 STU

MFG Item Number
BA10EZ8

BA10EZ8 Burndy Terminals, BA-EZ Series, FL FORK, #12-10, 6-8 STU

MFG Item Number
BA10EZ8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BA-EZ Series
Item #
BA10EZ8
FL FORK, #12-10, 6-8 STU

BA-EZ Series Information

  • Flange Fork Tongue Design
  • Allows Fast Installation ‑ Screw Only has to be Loosened for Termination
  • The Flanges on the End of the Fork Terminal Aid in Preventing a Slightly Loose Terminal from Becoming Fully Disconnected from the Screw
  • Flanges Make Re‑Securing a Loose Terminal Easier

VINYLUG™ Type TP‑Z (bulk: BA‑EZ) is a variation of the Type TP and employs a flanged fork tongue for fast installation and security.

Specifications

Specifications
Manufacturer Part Number BA10EZ8
Manufacturer Burndy
Product Series BA-EZ
Family Series Burndy Terminals, BA-EZ Series
Description FL FORK, #12-10, 6-8 STU
Terminal Type Spade/Fork - Flanged
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Stud Size #6, #8
Maximum Temperature 221 °F
Approvals CSA, UL
Comments Bulk
Net Weight 0 lbs
Gross Weight 0.004 lbs