Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BA111T |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Terminal Blocks |
| Description | Terminal Block, 3 Pole, 22-14AWG, 300V/15A 600V/16a |
| Number of Poles | 3 |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-14 AWG |
| Current Rating | 15 A |
| CSA Voltage | 300 VAC |
| Spacing Ctr. - Ctr. | 7.9 mm |
| Color | Black |
| Mounting | DIN Rail |
| Approvals | CSA, UL |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |