BA12-20
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA12-20 Eaton's B-Line series Mechanical Support, BA12-20

MFG Item Number
78101118085

BA12-20 Eaton's B-Line series Mechanical Support, BA12-20

MFG Item Number
78101118085
Item Number
BA12-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
BA12-20
BA12-20

Series Information

Specifications

Specifications
Manufacturer Part Number 78101118085
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BA12-20
Hardware Type Electrical Box Fastener
For Use With Box, Electrical Box, Junction Box
Mounting Clip-On
Capacity 20 lbs
Approvals cULus
Comments 20 in Span
Net Weight 0 lbs
Gross Weight 0.3 lbs