BA12
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA12 Eaton's B-Line series Mechanical Support, BA12

MFG Item Number
78101118080

BA12 Eaton's B-Line series Mechanical Support, BA12

MFG Item Number
78101118080
Item Number
BA12
More specs
This item cannot be canceled or returned

Obsolete

Description

Mechanical Support, Series
Item #
BA12
BA12

Series Information

Specifications

Specifications
Manufacturer Part Number 78101118080
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BA12
Hardware Type Electrical Box Fastener
For Use With Box, Electrical Box, Junction Box
Mounting Clip-On
Capacity 20 lbs
Approvals cULus
Comments 24 in Span
Net Weight 0.34 lbs
Gross Weight 0.34 lbs