Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA13AB Eaton Circuit Breakers, TYPE B OL SZ1, 3P, AMBIENT COMPEN
BA13AB Eaton Circuit Breakers, TYPE B OL SZ1, 3P, AMBIENT COMPEN
This item cannot be canceled or returned
Description
TYPE B OL SZ1, 3P, AMBIENT COMPEN
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
BA13AB |
| Description |
Replacement Thermal Overload Relay, Type B Ambient Compensated, Bell alarm |
| Accessory Type |
Thermal Overload Relay |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BA13AB
Eaton Circuit Breakers