BA14EF10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA14EF10 Burndy Terminals, BA-EF Series, FORK, #16-14, 8-10 STUD

MFG Item Number
BA14EF10

BA14EF10 Burndy Terminals, BA-EF Series, FORK, #16-14, 8-10 STUD

MFG Item Number
BA14EF10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BA-EF Series
Item #
BA14EF10
FORK, #16-14, 8-10 STUD

BA-EF Series Information

  • Fork Tongue Design
  • Faster Installation ‑ Screw Needs Only to be Loosened for Termination
  • Polyvinylchloride Insulated
  • Smooth Entry

The Type TP‑F (bulk: BA‑EF) is a fork tongue variation of the TP design and makes installation easier.

Specifications

Specifications
Manufacturer Part Number BA14EF10
Manufacturer Burndy
Product Series BA-EF
Family Series Burndy Terminals, BA-EF Series
Description FORK, #16-14, 8-10 STUD
Terminal Type Spade/Fork
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Stud Size #10, #8
Maximum Temperature 221 °F
Approvals CSA, UL
Comments Bulk
Net Weight 0 lbs
Gross Weight 0.002 lbs