Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA15 Eaton's B-Line series Mechanical Support, BA15
MFG Item Number
78101118095
BA15 Eaton's B-Line series Mechanical Support, BA15
MFG Item Number
78101118095
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101118095 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BA15 |
| Hardware Type |
Fixture Hanger |
| For Use With |
Fixture, Troffer |
| Mounting |
Clip-On |
| Approvals |
cULus |
| Comments |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0.018 lbs |
BA15
Eaton's B-Line series Mechanical Support