BA16EL6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BA16EL6 Burndy Terminals, BA-EL Series, FORK-LOK, 22-16, TPCU
MFG Item Number
BA16EL6

BA16EL6 Burndy Terminals, BA-EL Series, FORK-LOK, 22-16, TPCU

MFG Item Number
BA16EL6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, BA-EL Series
Item #
BA16EL6
FORK-LOK, 22-16, TPCU

BA-EL Series Information

  • Locking Fork Tongue Design ‑ Allows Fast Installation ‑ Screw Only Has to be Loosened for Termination
  • Internal Configuration of the Fork ‑ Prevents the Terminal from Coming Off the Screw without Applying a Pulling Force
  • Locking Fork is Made from a Copper Alloy
  • Permits Many Installations while Maintaining Proper Spring Retention of Forks

Type TP‑LF (bulk: BA‑EL) is a variation of the Type TP design and employs a locking fork tongue for fast installation and security.

Specifications

Specifications
Manufacturer Part Number BA16EL6
Manufacturer Burndy
Product Series BA-EL
Family Series Burndy Terminals, BA-EL Series
Description FORK-LOK, 22-16, TPCU
Terminal Type Spade/Fork - Locking
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Stud Size #4, #5, #6
Maximum Temperature 221 °F
Comments Bulk
Net Weight 0.005 lbs
Gross Weight 0.005 lbs