BA16EL8M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA16EL8M Burndy Terminals, BA-EL Series, 8 FORK-LOK, 22-16, TPCU

MFG Item Number
BA16EL8M

BA16EL8M Burndy Terminals, BA-EL Series, 8 FORK-LOK, 22-16, TPCU

MFG Item Number
BA16EL8M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BA-EL Series
Item #
BA16EL8M
8 FORK-LOK, 22-16, TPCU

BA-EL Series Information

  • Locking Fork Tongue Design ‑ Allows Fast Installation ‑ Screw Only Has to be Loosened for Termination
  • Internal Configuration of the Fork ‑ Prevents the Terminal from Coming Off the Screw without Applying a Pulling Force
  • Locking Fork is Made from a Copper Alloy
  • Permits Many Installations while Maintaining Proper Spring Retention of Forks

Type TP‑LF (bulk: BA‑EL) is a variation of the Type TP design and employs a locking fork tongue for fast installation and security.

Specifications

Specifications
Manufacturer Part Number BA16EL8M
Manufacturer Burndy
Product Series BA-EL
Family Series Burndy Terminals, BA-EL Series
Description 8 FORK-LOK, 22-16, TPCU
Terminal Type Spade/Fork - Locking
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Stud Size #6, #8
Maximum Temperature 221 °F
Comments Tape Reel
Net Weight 0 lbs
Gross Weight 0 lbs