Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA18 Eaton's B-Line series Mechanical Support, BA18
MFG Item Number
78101118105
BA18 Eaton's B-Line series Mechanical Support, BA18
MFG Item Number
78101118105
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101118105 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BA18 |
| Hardware Type |
Fixture Hanger |
| For Use With |
Fixture |
| Mounting |
Clip-On |
| Approvals |
cULus |
| Comments |
Adjustable Span, 20 in to 30 in |
| Net Weight |
0 lbs |
| Gross Weight |
0.55 lbs |
BA18
Eaton's B-Line series Mechanical Support