BA2431
Hubbell Electrical Boxes, ScrubShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA2431 Hubbell Electrical Boxes, ScrubShield Series, 1-G RECT STEEL FB, DEEP, FULL ADJ,

MFG Item Number
BA2431

BA2431 Hubbell Electrical Boxes, ScrubShield Series, 1-G RECT STEEL FB, DEEP, FULL ADJ,

MFG Item Number
BA2431
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, ScrubShield Series
Item #
BA2431
1-G RECT STEEL FB, DEEP, FULL ADJ,

ScrubShield Series Information

  • Stamped Steel or Cast Iron
  • Recessed 2‑Gang Concrete Floor Boxes

Specifications

Specifications
Product Series ScrubShield
Manufacturer Part Number BA2431
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, ScrubShield Series
Description 1-G RECT STEEL FB, DEEP, FULL ADJ, ALU
Knockouts (4) 3/4 ", (4) 1 ", (4) 1-1/4 "
Depth 6 "
Approvals CSA, UL
Net Weight 2.7 lbs
Gross Weight 2.7 lbs