Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA2506 Hubbell Electrical Boxes, ScrubShield Series, RND CAST FB, CAST, 4 3/4IN, FULL
BA2506 Hubbell Electrical Boxes, ScrubShield Series, RND CAST FB, CAST, 4 3/4IN, FULL
This item cannot be canceled or returned
Description
Electrical Boxes, ScrubShield Series
RND CAST FB, CAST, 4 3/4IN, FULL
ScrubShield Series Information
- Stamped Steel or Cast Iron
- Recessed 2‑Gang Concrete Floor Boxes
Specifications
Specifications
| Product Series |
ScrubShield |
| Manufacturer Part Number |
BA2506 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes, ScrubShield Series |
| Description |
RND CAST FB, CAST, 4 3/4IN, FULL ADJ,ALU |
| Knockouts |
(4) 1-1/4 " |
| Depth |
4.66 " |
| Approvals |
CSA, UL |
| Net Weight |
6.35 lbs |
| Gross Weight |
6.35 lbs |
BA2506
Hubbell Electrical Boxes, ScrubShield Series