Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA2529 Hubbell Electrical Boxes, ScrubShield Series, RND CAST FB, STEEL, DEEP, FULL ADJ,
BA2529 Hubbell Electrical Boxes, ScrubShield Series, RND CAST FB, STEEL, DEEP, FULL ADJ,
This item cannot be canceled or returned
Description
Electrical Boxes, ScrubShield Series
RND CAST FB, STEEL, DEEP, FULL ADJ,
ScrubShield Series Information
- Stamped Steel or Cast Iron
- Recessed 2‑Gang Concrete Floor Boxes
Specifications
Specifications
| Product Series |
ScrubShield |
| Manufacturer Part Number |
BA2529 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes, ScrubShield Series |
| Description |
RND CAST FB, STEEL, DEEP, FULL ADJ, ALU |
| Knockouts |
(6) 1/2 ", (4) 3/4 " |
| Depth |
4.81 " |
| Approvals |
CSA, UL |
| Net Weight |
2.25 lbs |
| Gross Weight |
2.25 lbs |
BA2529
Hubbell Electrical Boxes, ScrubShield Series