Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA40 Eaton's B-Line series Mechanical Support, BA40
MFG Item Number
78101199873
BA40 Eaton's B-Line series Mechanical Support, BA40
MFG Item Number
78101199873
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101199873 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BA40 |
| Hardware Type |
Fixture Hanger |
| For Use With |
Fixture |
| Mounting |
Clip-On |
| Capacity |
50 lbs |
| Approvals |
cULus |
| Comments |
For 24 in Spacing |
| Net Weight |
0 lbs |
| Gross Weight |
1.27 lbs |
BA40
Eaton's B-Line series Mechanical Support