Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA4314 Hubbell Electrical Boxes, ScrubShield Series, 3-G RECT CAST FB, SHAL, SEMI ADJ,
BA4314 Hubbell Electrical Boxes, ScrubShield Series, 3-G RECT CAST FB, SHAL, SEMI ADJ,
This item cannot be canceled or returned
Description
Electrical Boxes, ScrubShield Series
3-G RECT CAST FB, SHAL, SEMI ADJ,
ScrubShield Series Information
- Stamped Steel or Cast Iron
- Recessed 2‑Gang Concrete Floor Boxes
Specifications
Specifications
| Product Series |
ScrubShield |
| Manufacturer Part Number |
BA4314 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes, ScrubShield Series |
| Description |
3-G RECT CAST FB, SHAL, SEMI ADJ, ALU |
| Knockouts |
(6) 3/4 " |
| Depth |
10.7 " |
| Approvals |
CSA, UL |
| Net Weight |
6.65 lbs |
| Gross Weight |
6.65 lbs |
BA4314
Hubbell Electrical Boxes, ScrubShield Series