BA433361
Hubbell Electrical Boxes, ScrubShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA433361 Hubbell Electrical Boxes, ScrubShield Series, CAT #B4333 W/ 1in. KOS, ALUMINUM

MFG Item Number
BA433361

BA433361 Hubbell Electrical Boxes, ScrubShield Series, CAT #B4333 W/ 1in. KOS, ALUMINUM

MFG Item Number
BA433361
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, ScrubShield Series
Item #
BA433361
CAT #B4333 W/ 1in. KOS, ALUMINUM

ScrubShield Series Information

  • Stamped Steel or Cast Iron
  • Recessed 2‑Gang Concrete Floor Boxes

Specifications

Specifications
Product Series ScrubShield
Manufacturer Part Number BA433361
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, ScrubShield Series
Description CAT #B4333 W/ 1in. KOS, ALUMINUM FLANGE
Knockouts (6) 1 ", (2) 3/4 "
Depth 11.41 "
Approvals CSA, UL
Net Weight 12.45 lbs
Gross Weight 12.45 lbs