Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78205118460 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Mechanical Support |
| Description | BA50A |
| Hardware Type | Fixture Hanger |
| For Use With | Box, Fixture, Speaker Case |
| Mounting | Clip-On |
| Capacity | 25 lbs |
| Approvals | cULus |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.2 lbs |